This product requires certification to purchase.

42 in. Insulated Quick Snap Metal Wall Sleeve

GE®

42 in. Insulated Quick Snap Metal Wall Sleeve

  • Fast #
  • Part #GRAB42MG
  • Item #10396850
  • Manufacturer Part #RAB42MG
5 out of 5 Customer Rating
Brand image
GE®

42 in. Insulated Quick Snap Metal Wall Sleeve

  • Fast #
  • Part #GRAB42MG
  • Item #10396850
  • Manufacturer Part #RAB42MG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • Compatible with GE® through-the-wall air conditioners
  • Width: 42"
  • Length: 16
  • Depth: 13-3/4"
  • Product Weight: 28 lbs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
13-3/4 in
Weight
28 lb
Width
42 in
Characteristics & Features
Installation Type
Wall Mount
Material
Galvanized Steel
Warranty & Product Information
Type
GRAB42MG
UPC
084691945031