1 Ton R-410A 10200 Btu/h Room Air Conditioner

Part #GAJCQ10ACG  |  Item #7055155  |  Manufacturer Part #AJCQ10ACG

BTU Cooling Rating:

10200 Btu/h

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 8.8

Auto Switching Heat Cool : No

BTU Cooling Rating: 10200 Btu/h

CEC Compliant: For Sale in CA

Color Finish: Soft Grey

Dehumidification Pts Hr : 2.7

Depth: 21-13/16 in

EER: 10.7

ETL Listed: No

Energy Star Compliant: Yes

Fan Speeds: 3

Green: [Yes, Energy Star]

Hazardous Duty: No

Height: 15-5/8 in

MBH: 10.2

Max CFM: 270

Plug Type: 5-15P

Power Source: Electric

Refrigerant: R-410A

Tonnage: 1 Ton

Type: GAJCQ10ACG

UL Listed: Yes

Volts: 115V

Watts: 950

Weight: 80

Width: 26 in