GE Appliances
10 -14 ft. Ceiling Duct Cover in Stainless Steel
Part #GZX14SDSS | Item #1960493 | Manufacturer Part #ZX14SDSS
Brand Model Compatibility:
ZV950SDSS Mounted Vent HoodProduct Details
Specifications
ADA Compliant: No
Brand Model Compatibility: ZV950SDSS Mounted Vent Hood
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Energy Star Compliant: No
GSA Approved: No
Height: 14 ft
Material: Stainless Steel
Type: Ceiling Duct Cover
UL Listed: No