1.4 cu. ft. 1100 W Countertop Microwave in White

You last purchased this on
 
GE®

1.4 cu. ft. 1100 W Countertop Microwave in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

1.4 cu. ft. 1100 W Countertop Microwave in White

  • Fast #
  • Part #GJES1460DSWW
  • Item #4330293
  • Manufacturer Part #JES1460DSWW
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Weight and time defrost automatically sets the optimal defrosting time and power level
  • Turntable rotates food throughout the cycle
  • Convenience cooking controls
  • Capacity: 1.4 cu ft
  • Watts: 1100
  • Instant on controls for 1-touch instant operation
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
13.5
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
1.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital Touch/Knobs
Depth:
16-3/8 in
Energy Star Compliant:
No
Height:
12-1/2 in
Maximum Capacity:
1.4 cu ft
Microwave Type:
Countertop
Power Source:
Electric
Volts:
120V
Watts:
1100 W
Width:
21-7/8 in