1.9 cu. ft. 1000 W Recirculating Over-the-Range Microwave in Black
This product has been replaced by
Manufacturer Part #JVM7195DKBB
1.9 cu. ft. 1000 W Recirculating Over-the-Range Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CFM:
- 400 ft3/min
- Capacity:
- 1.9 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Electronic
- Depth:
- 15-1/2 in
- Display Type:
- Digital
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Carbon
- Height:
- 16-1/2 in
- Hood Vent Type:
- Recirculating
- Interior Light:
- No
- Max CFM:
- 400 cfm
- Maximum Capacity:
- 1.9 cu ft
- Microwave Type:
- Over the Range
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 120V
- Watts:
- 1580 W
- Width:
- 29-3/4 in