23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #GDF550PSRSS
23-3/4 in. 16 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 54 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Handle Type:
- Recessed
- Height:
- 34 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- Yes
- Number of Cycles:
- 4
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 800 W
- Weight:
- 62 lb
- Width:
- 23-3/4 in