GE Appliances

23-3/4 in. 4-Burner Freestanding Electric Range in White

Part #GRAS300DMWW  |  Manufacturer Part #RAS300DMWW

Call for Pricing EACH

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Front controls
  • Standard clean oven
  • Sensi-Temp Technology
  • One-piece durable handle

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 40

Burner Type: Coil

Capacity: 2.9 cu ft

Color Finish: White

Color Finish Category: Whites

Depth: 26-5/8 in

ETL Listed: No

Height: 41-7/8 in

Installation Type: Freestanding

Interior Light: Yes

Number Of Burners: 4

Number Of Elements: 4

Number Of Lights: 1

Power Source: Electric

Self Clean: No

Type: CEVT101227A35

UL Listed: UL 858

Volts: 240V

Watts: 2400

Width: 23-3/4 in