23-3/4 in. Interior Dishwasher with Hidden Controls in Black Stainless
23-3/4 in. Interior Dishwasher with Hidden Controls in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Black Stainless
- Control Type:
- Electronic
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24 in
- Display Type:
- Digital
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Round
- Height:
- 34 in
- Interior Light:
- Yes
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in