24 in. 12 Place Settings Dishwasher in Stainless Steel

Part #GGSD3360KSS  |  Item #7055257  |  Manufacturer Part #GSD3360KSS

$509.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Powerful 5-level wash system cleans dishes thoroughly
  • Two-stage filtration with extra fine filter
  • Hot start option provides optimal water temperature for dependable performance
  • Insulation blanket adds improved sound performance
  • Quiet 62 dBA motor
  • Heavy wash cycle for heavily soiled dishes and cookware

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 6.2

Automatic Shut-Off: Yes

CEC Compliant: For Sale in CA

Capacity: 12 Place Settings

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Decibel Rating dB : 57 dB

Depth: 25-3/4 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 34 in

Lead Law Compliant: Yes

NSF Certified: No

Smart Home Enabled: No

UL Listed: No

Volts: 120V

Width: 24 in