27 in. 4.5 cu. ft. Electric Top Load Washer in White on White
This product has been replaced by
Manufacturer Part #GTW485ASWWB
27 in. 4.5 cu. ft. Electric Top Load Washer in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep Clean Cycle
- Speed Wash
- Deep Fill
- Dual-Action Agitator
- Auto Soak
- Water Level/Load Size
- 2nd Rinse
- Deep Rinse
- Made in America
- 700 RPM Spin Speed
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Rotary
- Depth:
- 27 in
- Energy Star Compliant:
- No
- Height:
- 44 in
- Material:
- Stainless Steel
- Number of Cycles:
- 14
- Number of Settings:
- 14
- Number of Water Levels:
- 4
- Power Source:
- Electric
- RPM:
- 750
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 147 lb
- Width:
- 27 in