27 in. 5.2 cf 10-Cycle Top Load Washer in Diamond Grey

Part #GGTW840CPNDG  |  Item #8026887  |  Manufacturer Part #GTW840CPNDG

Call for Pricing EACH

Color/Finish: Diamond Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

Capacity: 5.2 cu ft

Color Finish: Diamond Grey

Color Finish Category: Greys

Control Type: Electronic Touch

Depth: 27 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 48 in

Number of Cycles: 10

Number of Settings: 8

Number of Water Levels: 1

Power Source: Electric

RPM: 800

Type: GGTW840CPNDG

UL Listed: No

Volts: 120V

Weight: 162

Width: 27 in