27 in. Built-in Trim Kit in Slate
27 in. Built-in Trim Kit in Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Capacity:
- 1.5 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Type:
- Built-in Trim Kit
- Width:
- 27 in