28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in Black

This product has been replaced by

GE® Black 28 in. 12.6 cu. ft. Top Mount Freezer Refrigerator
GE® 16.6 cu. ft. Top Mount Freezer Refrigerator in Black
Manufacturer Part #GTE17DTNRBB
You last purchased this on
 
GE®

28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GE® Black 28 in. 12.6 cu. ft. Top Mount Freezer Refrigerator
GE® 16.6 cu. ft. Top Mount Freezer Refrigerator in Black
Manufacturer Part #GTE17DTNRBB
GE®

28 in. 15.5 cu. ft. Top Mount Freezer Refrigerator in Black

  • Fast #
  • Part #GGTE16DTHBB
  • Item #4662368
  • Manufacturer Part #GTE16DTHBB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Upfront temperature controls regulate both fresh food and freezer sections
  • Gallon door storage
  • Adjustable wire shelves can handle a variety of foods
  • Door shelf with can storage
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Capacity:
15.5 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Upfront Temperature Controls
Depth:
31-5/8 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
3.98 cu ft
Green Product:
Yes, Energy Star
Height:
64-3/4 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
11.55 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
120V
Weight:
151 lb
Width:
28 in