29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Black

This product has been replaced by

No image available
FS RNGE BLAC 30 ELEC 4 BRNR
Manufacturer Part #GRF400SVBB
You last purchased this on
 
GE®

29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
FS RNGE BLAC 30 ELEC 4 BRNR
Manufacturer Part #GRF400SVBB
GE®

29-7/8 in. Electric 4-Burner Radiant Smoothtop Freestanding Range in Black

  • Fast #
  • Part #GJBS60DKBB
  • Item #7055158
  • Manufacturer Part #JBS60DKBB
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Radiant
Capacity:
5.3 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Control Type:
Touchpad
Depth:
28 in
Display Type:
Digital
ETL Listed:
No
Energy Star Compliant:
No
Height:
47 in
Installation Type:
Freestanding
Maximum Capacity:
5.3 cu ft
Number of Burners:
4
Power Source:
Electric
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
Yes
Volts:
208/240V
Watts:
11000 W
Width:
29-7/8 in