30 in. Electric 4-Burner Coil Freestanding Range in Black
30 in. Electric 4-Burner Coil Freestanding Range in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Standard clean oven
- Sensi-Temp Technology
- 5.0 cu. ft. oven capacity
- Removable full-width storage drawer
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- Burner Type:
- Coil
- Capacity:
- 5 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 28-3/4 in
- ETL Listed:
- No
- Height:
- 46-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Burners:
- 4
- Number of Elements:
- 4
- Number of Lights:
- 1
- Power Source:
- Electric
- Self Clean:
- No
- UL Listed:
- UL 858
- Volts:
- 240V
- Watts:
- 2400 W
- Width:
- 30 in