30 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel/Grey

Part #GJGB770SEFSS  |  Item #4662394  |  Manufacturer Part #JGB770SEFSS

Call for Pricing EACH

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Delivers fast boiling with 17,000 BTU power boil burner
  • Center oval burner is ideal for griddle or odd-size cookware
  • Precise simmer burner
  • Includes reversible cast-iron griddle/grill
  • Self-clean with steam clean option
  • Heavy cast, continuous grates
  • Self-clean, heavy duty oven racks
  • Black gloss oven interior
  • Oven capacity: 5.6 cu ft

Specifications

ADA Compliant: No

AMP: 15

BTU: 17000

Burner Type: Sealed

Capacity: 5.6 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29-1/2 in

Fuel Type: Natural Gas

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

MBH: 17

Maximum Capacity: 5.6 cu ft

Number Of Burners: 5

Number Of Elements: 5

Power Source: Gas

Self Clean: Yes

UL Listed: Yes

Volts: 120V

Width: 30 in