30 in. Slide-In Electric Range in Stainless Steel

Part #GJS630SFSS  |  Item #4632107  |  Manufacturer Part #JS630SFSS

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Produce rapid, powerful heat with 9"/6" power boil element
  • Self-clean oven
  • Ceramic glass cook top easily wipes clean
  • Removable full-width storage drawer
  • Front controls

Specifications

AMP: 40

Burner Type: Radiant

Capacity: 4.4 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 28-1/2 in

Height: 36-1/4 in

Installation Type: Slide-in

Number Of Elements: 4

Power Source: Electric

UL Listed: Yes

Volts: 208/240V

Width: 31-1/4 in