28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in White
This product has been replaced by
Manufacturer Part #GIE18GTNRWW
28 in. 17.5 cu. ft. Top Mount Freezer Refrigerator in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable spill proof glass shelves hold up to 12 oz of spilled liquids for easy cleanup
- Features factory installed icemaker
- Upfront easy-to-use temperature controls work for both fresh food and freezer sections
- Can storage door shelf holds cans in the door for easy selection and quick access
- Adjustable wire freezer shelf easily adjusts between 2 positions
- Seamless design of the freezer floor wipes up spills easily for quick cleanup
- Large door storage offers ideal space for storing large containers in the door
- Adjustable humidity drawers helps food stay fresh
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 17.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 32-1/2 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.02 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 67-3/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 13.51 cu ft
- Refrigerator Type:
- Top Mount Freezer
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 28 in