32-3/4 in. 14.9 cu. ft. Top Mount Freezer Refrigerator in Black

Part #GGTH21GCEBB  |  Item #4473543  |  Manufacturer Part #GTH21GCEBB

Color/Finish: Black

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 21 cu ft

Color Finish: Black

Color Finish Category: Blacks

Depth: 32-1/2 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.1 cu ft cu ft

Green: [Yes, Energy Star]

Height: 66-3/4 in

Installation Type: Freestanding

Refrigerator Capacity Cu Ft : 14.9 cu ft

Refrigerator Type: Top Mount Freezer

Volts: 120V

Width: 32-3/4 in