32-3/4 in. 21.9 cu. ft. Freezer on Top Refrigerator in Black

Part #GGIE22JTNRBB  |  Item #8026818  |  Manufacturer Part #GIE22JTNRBB

$1,430.77 EACH

Color/Finish: Black

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

Adjustable Shelves: Yes

Bulb Type: LED

CEC Compliant: For Sale in CA

Capacity: 21.9 cu ft

Color Finish: Black

Color Finish Category: Blacks

Control Type: Upfront Temperature Controls

Depth: 34-1/2 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.68 cu ft

Green: [Yes, Energy Star]

Height: 66-3/8 in

Installation Type: Freestanding

Interior Light: Yes

LED Light: Yes

Number of Shelves: 10

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.25 cu ft

Refrigerator Type: Freezer on Top

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 202

Width: 32-3/4 in