32-3/4 in. 23.17 cf Side-by-side Freestanding Refrigerator in Slate

Part #GGSS23HMHES  |  Item #5096957  |  Manufacturer Part #GSS23HMHES

$1,970.00 EACH

Color/Finish: Slate

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: Slate

Color Finish Category: Greys

Control Type: Upfront Temperature Controls

Depth: 35-1/4 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 6.94 cu ft

GSA Approved: No

Handle Material: Stainless Steel

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 16.23 cu ft

Refrigerator Type: Side-By-Side

Smart Home Enabled: No

UL Listed: Yes

Volts: 120V

Weight: 314

Width: 32-3/4 in