32-7/8 in. 21.2 cf Freestanding Refrigerator in White

Part #GGIE21GTHWW  |  Item #4717520  |  Manufacturer Part #GIE21GTHWW

$1,591.00 EACH

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Easy-to-use controls regulate both fresh food and freezer sections
  • Adjustable spill resistant glass shelves
  • Snack drawer conveniently stores favorite foods and allows for quick, easy access
  • Adjustable humidity drawers helps food stay fresh
  • Wire freezer shelf provides additional storage for frozen foods
  • Width: 32-3/4"
  • Seamless design of the freezer floor wipes up spills easily for quick cleanup

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Color Finish: White

Color Finish Category: Whites

Depth: 34 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 6.1 cu ft

Green: [Yes, Energy Star]

Height: 66-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 21.2 cu ft

Refrigerator Type: Top Mount Freezer

Type: GGIE21GTHWW

UL Listed: Yes

Volts: 120V

Width: 32-7/8 in