33-1/2 in. 5.03 cu. ft. Freezer in White
This product has been replaced by
Manufacturer Part #FCM5STWW
33-1/2 in. 5.03 cu. ft. Freezer in White
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lift-out, sliding bulk storage basket - offers flexibility to organize and store favorite foods for quick, easy access
- Adjustable temperature control - easy to use controls to select the temperature for your needs
- Power "ON" light - easily see if the freezer is working without having to open the door
- Manual defrost - Manually defrost the freezer on your schedule
- Upfront defrost water drain - Conveniently located to easily drain water during defrosting
- Recessed handles - A streamlined design offers a clean appearance
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 5.03 cu ft
- Height:
- 33-1/2 in
- Interior Light:
- Yes
- Maximum Capacity:
- 5 cu ft
- Power Source:
- Electric
- Product Type:
- Chest Freezer
- Volts:
- 120V
- Weight:
- 63 lb
- Width:
- 28-3/4 in