27 in. 7.0 cu. ft. Electric Dryer in White on White
This product has been replaced by
Manufacturer Part #GFD55ESSNWW
27 in. 7.0 cu. ft. Electric Dryer in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 22, 24
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.0 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Rotary
- Depth:
- 32-1/5 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/10 in
- Interior Light:
- Yes
- Number of Cycles:
- 6
- Number of Settings:
- 4
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120/240/208V
- Watts:
- 5600 W
- Weight:
- 118 lb
- Width:
- 27 in