4 ft. 3-Prong 40A Range Cord

Part #GWX9X6  |  Item #1843180  |  Manufacturer Part #WX9X6

Length:

4 ft

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Features 4', 4A, 3-wire dryer cord
  • Length: 4"
  • Three-prong
  • Amps: 40

Specifications

AMP: 40

Color Finish: White

Length: 4 ft

Type: GWX9X6