50 x 30 in. Access Panel with Return Air Grill

You last purchased this on
 
GE®

50 x 30 in. Access Panel with Return Air Grill

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

50 x 30 in. Access Panel with Return Air Grill

  • Fast #
  • Part #GRAVRG1
  • Item #1879849
  • Manufacturer Part #RAVRG1
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allows access/removal of vertical Zoneline® for cleaning or service
  • Outside dimensions: 30" x 50"
  • Access panel with return air grille for installation in closet wall
  • Warm Grey Beige
  • Accepts 20 "x 20" x 1" field supplied filter
  • Requires Certification

Documents


Specifications

Length:
50 in
Width:
30 in