GE Appliances
6 in. Burner Bowl in Blacks
Part #GWB31T10014 | Item #4510597 | Manufacturer Part #WB31T10014
Diameter:
6 inProduct Details
- Give your range an instant facelift with a new set of porcelain drip pans
Specifications
Color Finish: Black
Color Finish Category: Blacks
Diameter: 6 in
GSA Approved: No
Material: Porcelain
NSF Certified: No
Product Type: Burner Bowl
UL Listed: No