27 in. 7.5 cu. ft. Gas Dryer in White on White
This product has been replaced by
Manufacturer Part #GFD55GSSNWW
27 in. 7.5 cu. ft. Gas Dryer in White on White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 6
- BTU:
- 22000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.5 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White on White
- Control Type:
- Digital
- Depth:
- 33 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/8 in
- Interior Light:
- Yes
- MBH:
- 22
- Number of Cycles:
- 10
- Number of Settings:
- 4
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 126 lb
- Width:
- 27 in