9.3A 0.7 cf Countertop Microwave in White

You last purchased this on
 
GE®

9.3A 0.7 cf Countertop Microwave in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
GE®

9.3A 0.7 cf Countertop Microwave in White

  • Fast #
  • Part #GJES1072DMWW
  • Item #7387272
  • Manufacturer Part #JES1072DMWW
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
9.3
Automatic Shut-Off:
Yes
CEC Compliant:
For Sale in CA
Capacity:
0.7 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Electronic Touch
Depth:
12-3/4 in
Display Type:
Digital
Energy Star Compliant:
No
Height:
10-3/16 in
Interior Light:
Yes
Maximum Capacity:
0.7 cu ft
Microwave Type:
Countertop
NSF Certified:
No
UL Listed:
No
Volts:
120V
Watts:
1050 W
Width:
17-5/16 in