23-3/4 in. 16 Place Settings Dishwasher in Matte Black
23-3/4 in. 16 Place Settings Dishwasher in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 10.2
- Automatic Shut-Off:
- Yes
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 39 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Bar
- Height:
- 34 in
- Installation Type:
- Built-in, Undercounter
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1200 W
- Weight:
- 124 lb
- Width:
- 23-3/4 in