23-3/4 in. Stainless Steel Built-in Dishwasher with Hidden Controls in Matte White

This product has been replaced by

Cafe™ Matte White 23-3/4 in. 16 Place Settings Dishwasher
Cafe™ 23-3/4 in. 16 Place Settings Dishwasher in Matte White
Manufacturer Part #CDT875P4NW2
You last purchased this on
 
Cafe™

23-3/4 in. Stainless Steel Built-in Dishwasher with Hidden Controls in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Cafe™ Matte White 23-3/4 in. 16 Place Settings Dishwasher
Cafe™ 23-3/4 in. 16 Place Settings Dishwasher in Matte White
Manufacturer Part #CDT875P4NW2
Cafe™

23-3/4 in. Stainless Steel Built-in Dishwasher with Hidden Controls in Matte White

  • Fast #
  • Part #GCDT866P4MW2
  • Item #7663097
  • Manufacturer Part #CDT866P4MW2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
AMP:
9
CEC Compliant:
For Sale in CA
Color Finish Category:
Whites
Color Finish Name:
Matte White
Control Type:
Hidden
Decibel Rating (dB):
40 dB
Depth:
24 in
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Handle Type:
Pull
Height:
34 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel, Plastic
Material Type:
Nylon
NSF Certified:
Yes
Number of Settings:
16
Power Source:
Electric
UL Listed:
No
Volts:
120V
WaterSense Labeled:
No
Width:
23-3/4 in