30 in. Canopy Range Hood in Stainless Steel
This product has been replaced by
Manufacturer Part #UVW93042PSS
30 in. Canopy Range Hood in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 4-speed fan control
- Vertical exhaust
- Features 590 CFM venting system
- Removable grease filter collects grease for easy cleaning
- Dual halogen cook top light
Specifications
- ADA Compliant:
- No
- AMP:
- 3.9
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CFM:
- 590 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Knob
- Depth:
- 21 in
- Duct Size:
- 7 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 4
- Filter Type:
- Grease
- Height:
- 18 in
- Hood Vent Type:
- Commercial
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Max CFM:
- 590 cfm
- Product Type:
- Hood
- Sones:
- 7.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Weight:
- 54 lb
- Width:
- 30 in