CAFE™ 35-3/4 in. 22.2 cf Counter Depth French Door Refrigerator in Stainless Steel

Part #GCYE22UP2MS1  |  Item #7759334  |  Manufacturer Part #CYE22UP2MS1

$3,629.00 EACH

Color/Finish: Stainless Steel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Collection: CAFE™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: External Electronic Temperature Controls

Depth: 31-1/4 in

ETL Listed: No

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 7.16 cu ft

Green: [Yes, Energy Star]

Height: 69-7/8 in

Installation Type: Counter Depth

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 15.06 cu ft

Refrigerator Type: [Bottom Mount Freezer, French Door]

Smart Home Compatibility: [Amazon Alexa, IFTTT, Google Assistant]

Smart Home Enabled: Yes

UL Listed: No

Volts: 120V

Weight: 365

Width: 35-3/4 in