29-3/4 in. 1.41 cu. ft. Pizza Oven in Stainless Steel
29-3/4 in. 1.41 cu. ft. Pizza Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 50
- Capacity:
- 1.41 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Depth:
- 29-3/8 in
- Display Type:
- LCD
- Door Style:
- Drop Down
- Height:
- 19-3/4 in
- Interior Light:
- No
- Maximum Capacity:
- 1.41 cu ft
- Power Source:
- Electric
- Self Clean:
- Yes
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 208/240V
- Width:
- 29-3/4 in