GeoSpring™ 60-3/4 in. 50 gal Electric Water Heater

Part #GGEH50DHEKSC  |  Item #7182992  |  Manufacturer Part #GEH50DHEKSC

Call for Pricing EACH

Capacity:

50 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

AMP: 30

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 50 gal

Collection: GeoSpring™

Depth: 23-1/4 in

Energy Star Compliant: Yes

First Hour Rating: 69

Green: [Yes, Energy Star]

Height: 60-3/4 in

IAPMO Listed: No

Maximum Pressure: 125 psi

Power Source: Electric

Volts: 208/240V

Water Heater Capacity Range: 41 - 50 gal

Width: 21-3/4 in