GeoSpring™ 71 in. 80 gal Electric Water Heater

Part #GGEH80DHEKSC  |  Item #7182971  |  Manufacturer Part #GEH80DHEKSC

Call for Pricing EACH

Capacity:

80 gal

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Capacity: 80 gal

Collection: GeoSpring™

Diameter: 25 in

Energy Star Compliant: Yes

First Hour Rating: 94

Green: [Yes, Energy Star]

Height: 71 in

IAPMO Listed: No

Power Source: Electric

Volts: 240V

Water Heater Capacity Range: 51 - 100 gal