Monogram® 30 in. Professional Electric Convection Double Wall Oven in Stainless Steel

Part #GZET2PMSS  |  Item #3317048  |  Manufacturer Part #ZET2PMSS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Capacity: 8.8 cu ft

Collection: Monogram®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 23-1/4 in

Height: 52-7/8 in

Power Source: Electric

Volts: 208/240V

Width: 29-3/4 in