Built-In Freezer in Stainless Steel
Monogram® Built-In Freezer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Enhanced temperature management system
- Concealed ice drawer
- Stainless exterior
- Concealed halogen lighting system
- GE® water filtration system
-
Lead Law Compliant
Documents
Specifications
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Collection:
- Monogram®
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/4 in
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 21.92 cu ft
- Height:
- 84 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Power Source:
- Electric
- Volts:
- 115V
- Width:
- 36 in