1.1 cu. ft. 800 W Countertop Microwave in Fingerprint Resistant Black Slate
Profile™ 1.1 cu. ft. 800 W Countertop Microwave in Fingerprint Resistant Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Electronic Touch
- Depth:
- 12-7/8 in
- Display Type:
- Digital
- Energy Star Compliant:
- No
- Height:
- 12-1/8 in
- Interior Light:
- Yes
- Maximum Capacity:
- 1.1 cu ft
- Microwave Type:
- Countertop
- NSF Certified:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 0.8 kW
- Width:
- 24 in