24 x 34 x 23-3/4 in. 9A 42 dB Stainless Steel Interior Dishwasher in Black Slate
Profile™ 24 x 34 x 23-3/4 in. 9A 42 dB Stainless Steel Interior Dishwasher in Black Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Automatic Shut-Off:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Slate
- Control Type:
- Electronic
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- Display Type:
- LCD
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 34 in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1060 W
- Weight:
- 108 lb
- Width:
- 23-3/4 in