DESCRIPTION

GE Appliances Profile™ 26-3/4 x 53-1/8 x 29-3/4 in. 10 cf Double Convection Wall Oven in Stainless Steel

GPT9551SLSS

Manufacturer Part #: PT9551SLSS

Color/Finish

Stainless Steel

SPECIFICATIONS

AMP
40
Capacity
10 cu ft
Collection
Profile™
Depth
26-3/4 in
Height
53-1/8 in
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
4300
Weight
284
Width
29-3/4 in

Print