26-3/4 x 53-1/8 x 29-3/4 in. 5 cf Built-in Double Convection Wall Oven in Black Stainless
This product has been replaced by
Manufacturer Part #PTD7000BNTS
Profile™ 26-3/4 x 53-1/8 x 29-3/4 in. 5 cf Built-in Double Convection Wall Oven in Black Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 40
- Capacity:
- 5 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Stainless
- Control Type:
- Touchpad
- Depth:
- 26-3/4 in
- Handle Type:
- Designer
- Height:
- 53-1/8 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Light Bulb Type:
- Halogen
- Power Source:
- Electric
- Self Clean:
- Yes
- UL Listed:
- Yes
- Volts:
- 208/240V
- Watts:
- 4300 W
- Weight:
- 284 lb
- Width:
- 29-3/4 in