GE Appliances

Profile™ 29-1/4 x 47-1/4 x 30 in. 60500 BTU Sealed 6.8 cf Electric or Gas Freestanding Double Oven Convection Range in Black Stainless

Part #GPGB960FEJDS  |  Manufacturer Part #PGB960FEJDS

Color/Finish: Black Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 15

Automatic Shut-Off: No

BTU: 60500

Burner Type: Sealed

Capacity: 6.8 cu ft

Collection: Profile™

Color Finish: Black Stainless

Color Finish Category: Blacks

Control Type: Electronic Touch

Depth: 29-1/4 in

ETL Listed: No

Fuel Type: Natural Gas

Height: 47-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 60.5

Number Of Burners: 5

Power Source: [Electric, Gas]

Self Clean: Yes

UL Listed: No

Volts: 120V

Weight: 205

Width: 30 in