DESCRIPTION

GE Appliances Profile™ 29-3/4 in. Single Convection Wall Oven in Stainless Steel

GPT9200SLSS

Manufacturer Part #: PT9200SLSS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
Capacity
5.0 cu ft
Collection
Profile™
Depth
26-3/4 in
Height
28-1/8 in
Installation Type
Built-in, Side Mount, Under Cabinet, Undercounter
Interior Light
Yes
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Watts
2950
Width
29-3/4 in

Print

DOCUMENTS