29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel/Grey

This product has been replaced by

No Image Available
GE® 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Fingerprint Resistant Stainless Steel
Manufacturer Part #PS960YPFS
You last purchased this on
 
GE®

Profile™ 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel/Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No Image Available
GE® 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Fingerprint Resistant Stainless Steel
Manufacturer Part #PS960YPFS
GE®

Profile™ 29-7/8 in. Electric 5-Burner Radiant Smoothtop Slide-in Range in Stainless Steel/Grey

  • Fast #
  • Part #GPS960SLSS
  • Item #7387018
  • Manufacturer Part #PS960SLSS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
40
Automatic Shut-Off:
Yes
Burner Type:
Smoothtop
Capacity:
6.6 cu ft
Collection:
Profile™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Touch
Depth:
28-1/4 in
Display Type:
Digital
Handle Material:
Stainless Steel
Height:
37-1/4 in
Installation Type:
Slide-in
Interior Light:
Yes
Maximum Capacity:
6.7 cu ft
Number of Burners:
5
Number of Elements:
5
Power Source:
Electric
Self Clean:
Yes
Smart Home Compatibility:
Amazon Alexa, Drop, Google Assistant, IFTTT, Innit, NEST
Smart Home Enabled:
Yes
UL Listed:
No
Volts:
208/240V
Watts:
3600 W
Weight:
225 lb
Width:
29-7/8 in