DESCRIPTION

GE Appliances Profile™ 29-7/8 in. Slide-In 5-Burner Front Control Induction and Convection Range in Stainless Steel

GPHS930SLSS

Manufacturer Part #: PHS930SLSS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Burner Type
Induction
Capacity
5.3 cu ft
Collection
Profile™
Depth
28-1/4 in
Handle Material
Stainless Steel
Height
37-1/4 in
Installation Type
Slide-in
Interior Light
Yes
Number Of Burners
5
Power Source
Electric
UL Listed
No
Volts
208/240V
Watts
4000
Width
29-7/8 in

Print