Profile™ 30 in. 370 cfm Telescopic Downdraft System in Stainless Steel

Part #GPVB94STSS  |  Item #4330267  |  Manufacturer Part #PVB94STSS

Color/Finish: Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 4

CFM: 370

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-1/2 in

Duct Shape: Round

Duct Size: 6 in

Ducted or Ductless: Ducted

Energy Star Compliant: No

Fan Speeds: 4

Height: 27 in

Hood Vent Type: Downdraft

Indoor Outdoor: Indoor

Installation Type: Countertop

Material: Stainless Steel

Sones: 9

UL Listed: Yes