DESCRIPTION

GE Appliances Profile™ 30 in. Slide-In 5-Burner Front Control Gas Range in Stainless Steel

GPGS930SELSS

Manufacturer Part #: PGS930SELSS

Color/Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
BTU
21000
Burner Type
Sealed
CSA Certified
Yes
Capacity
5.6 cu ft
Collection
Profile™
Depth
29-1/2 in
Fuel Type
Natural Gas
Handle Material
Stainless Steel
Height
36-1/2 in
Ignition System
Electronic Ignition
Installation Type
Slide-in
Interior Light
Yes
Number Of Burners
5
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

Print

DOCUMENTS