35-3/4 in. 22.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Slate
Profile™ 35-3/4 in. 22.1 cu. ft. Bottom Mount Freezer,Counter Depth and French Door Refrigerator in Slate
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 22.1 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Control Type:
- Electronic
- Depth:
- 31-1/4 in
- Display Type:
- Digital
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 7.16 cu ft
- Green Product:
- Yes, Energy Star
- Handle Type:
- Designer
- Height:
- 69-7/8 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Shelves:
- 5
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 14.92 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Counter Depth, French Door
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 333 lb
- Width:
- 35-3/4 in