Profile™ 35-3/4 in. 28.4 cu. ft. Side-By-Side Refrigerator in Stainless Steel

Part #GPSS28KSHSS  |  Item #4916159  |  Manufacturer Part #PSS28KSHSS

Call for Pricing

Color/Finish: Stainless Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
  • Angled LED lighting in fresh food and freezer
  • Adjustable slide out, spill proof glass shelves
  • Adjustable clear look door bins
  • Arctica icemaker holds up to 10 lbs of ice
  • Multi-level freezer baskets
  • Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
  • Turbo cool setting drops interior temperature to maintain freshness after frequent openings
  • Quick ice setting creates ice up to 50% faster than normal settings

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 28.4 cu ft

Collection: Profile™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 36 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 10.16 cu ft

Green: Energy Star, Yes

Height: 69-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 18.0 cu ft

Refrigerator Type: Side-By-Side

UL Listed: Yes

Volts: 120V

Width: 35-3/4 in